- CUTTING WHL 6 X .045 X 7/8 TYPE 1
description
- Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in., 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconium alumina, providing products for general purpose to specialized high performance applications.
features
- 6 inch x .045 inch x 7/8 inch
- A60T Type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Blade Dia. | 6 in |
| Arbor Size | 0.875 in |
| Included | (1) 6" x .045" x 7/8" Cut-Off Wheel (Type 1) |
| Blade Thickness | 0.045 in |
| Blade Material | Aluminum Oxide |
| RPM [Max] | 10200 rpm |
| Material Cut | Multi-Purpose |
| Weight | 0.12 LB |
| EAN or UPC | 45242219568 |

