- 9" X 3/32" X 7/8" METAL CUT-OFF WHEEL
description
- Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Consistent performance from wheel to wheel. Tested for balance, resulting in smooth, vibration free grinding and cutting. Ideal for use in metal cutting applications.
features
- Extended life
- Fast cutting
- 7/8 in. Arbor
- Type 1
- Ideal for use with carbon and stainless steel
- For use with 9 in. cut-off saws, grinders
- Recommended for cutting only
| Rim Type | Continuous |
| Material Cut | Stainless Steel |
| RPM [Max] | 6600 rpm |
| Included | (25) 9" X 3/32" X 7/8" Metal Cut-Off Wheels |
| Blade Dia. | 9 in |
| Arbor Size | 0.875 in |
| Grit | 46 |
| Blade Material | Aluminum Oxide |
| Blade Thickness | 0.094 in |
| Weight | 0.46 LB |
| EAN or UPC | 45242567218 |

