- CONTRACTOR BAG
description
- This Milwaukee soft side contractor bag is made of tough water-resistant 600 denier material. It's great for holding tools, accessories and so you have everything you need on the job site.
features
- Extended reach for compact spaces
- Provides extra storage for job site tools and accessories
- Durable build for longer life
- Durable zipper closure
| Length | 18.2 in |
| Type | Carrying Case |
| Height | 10 in |
| Shoulder Strap Included | No |
| Material | 600 Denier |
| Width | 11.4 in |
| Weight | 2.7 LB |
| EAN or UPC | 45242242283 |

