- MADE TO ORDER - CALL FOR PRICE
description
- The Milwaukee® contractor bag was made with a tough, water-resistant 600 denier material. It has a shoulder strap and dual handle straps for versatile carrying options, as well as a durable zipper closure. Use it to store tools and accessories.
features
- Tough, water resistant 600 denier material
- Shoulder strap or dual handle straps for easy carrying
- Durable zipper closure
- Ideal for tool and accessory storage
| Shoulder Strap Included | Yes |
| Height | 11 in |
| Material | 600 Denier |
| Length | 18 in |
| Width | 10 in |
| Weight | 1.587 LB |
| EAN or UPC | 45242350254 |

