Skip to content Skip to navigation menu
Milwaukee Tool504B-LXL

504B-LXL

FF FITTED HAT - BLACK L/XL
Item #117712436
  • FF FITTED HAT - BLACK L/XL
Milwaukee Tool504B-LXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FF FITTED HAT - BLACK L/XL

description

  • Our fitted Milwaukee hat is built from a lightweight combination of cotton and polyester with a flexible band to comfortably adjust. On or off the jobsite, the curved bill fits your need. This hat provides a clean, confident design.

features

  • FLEXFIT® Fittted cap
  • 3-1/2 in. crown depth and curved visor
  • 63% Polyester, 34% Cotton, 3% Spandex
  • 3-1/2 in. crown depth
  • Curved visor
  • Milwaukee logo printed on front
  • Milwaukee logo label on back
Weight 0.21 LB
EAN or UPC 45242574667
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison