Skip to content Skip to navigation menu
Dust Extractor

5261-DE

Dust Extractor
Item #112921306
  • VACUUM ASSISTED DUST EXTRACTOR
Dust Extractor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • VACUUM ASSISTED DUST EXTRACTOR

description

  • The only universal tool of its kind on the market, the HAMMERVAC™ vacuum assisted dust extractor delivers a universal solution at low cost of ownership for dust extraction needs. The HAMMERVAC™ universal handle system allows quick set up and is compatible with with major brands of SDS plus rotary hammers and AC/DC hammer drills so users can drill safely into concrete and masonry without purchasing a new drill. It features a universal vacuum attachment system that is compatible with standard hose sizes of wet dry vacuums. This allows a standard wet dry vacuum to provide power and suction needed to remove dust as holes are drilled. Includes (3) side handle clamping collar assemblies, a replacement nozzle, adjustable depth stop and ruler.

features

  • Universal handle system: compatible with major brands of SDS plus rotary hammers
  • Universal vacuum attachment system: compatible with standard hose sizes: 1-1/4 in., 1-1/2 in., 1-7/8 in., 2-1/2 in.
  • Adjustable depth stop and ruler: easily and precisely adjusts for Accu-Edge2 hole depths
  • Dust extractor nozzle: SDS plus bit fits through nozzle deburring drilling to collect dust
Weight 3.04 LB
EAN or UPC 45242353408
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison