- Dry Coring Dust Extraction Attachment
description
- The 5319-DE dry core drilling dust extraction attachment allows users to be OSHA compliant when drilling with larger diameter rotary hammer bits or core bits. The attachment works with the Milwaukee 8 Gallon dust extractor (8960-20) to eliminate dust when drilling or dry coring with bits up to 6 in. in diameter. The vacuum suction allows the attachment to stick to the wall or ground for easy and accurate drilling/coring.
features
- OSHA table 1 compliance (With 8960-20)
- Works on drill bits or core bits up to 6 in. in diameter
- Sticks to ground or wall when attached to an extractor
- Removable brush rings
- Vacuum assisted suction adheres to even and uneven surfaces
- Quick and easy attachment to hose clip adapter 49-90-1959
- Rubber seal ensures dust containment
includes
- (1) Dry Coring Dust Extraction Attachment (5319-DE)
- (1) Hose Clip Adapter (49-90-1959)
- (1) Brush Ring (43-31-0018)
| Color | Red/Black |
| Case Included | No |
| Material | Plastic/Rubber |
| Overall Height | 2.61 in |
| Overall Length | 15.28 in |
| Overall Width | 8.15 in |
| Includes | (1) Dry Coring Dust Extraction Attachment (5319-DE), (1) Hose Clip Adapter (49-90-1959), (1) Brush Ring (43-31-0018) |
| Accessory Type | Dry Coring Attachment |
| Weight | 1.705 LB |
| EAN or UPC | 45242551996 |

