Skip to content Skip to navigation menu
Breaker Dust Extraction Attachment

5321-DE

Breaker Dust Extraction Attachment
Item #118008407
  • BREAKER DUST EXTRACTION ATTACHMENT
Breaker Dust Extraction Attachment
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BREAKER DUST EXTRACTION ATTACHMENT

description

  • The MILWAUKEE® Breaker Dust Extraction Attachment allows for OSHA compliance when breaking up concrete. The attachment works with the Milwaukee 8-Gallon Dust Extractor (8960-20) to eliminate dust when chipping or breaking with a breaker. The included clamp allows for secure attachment to breakers and is optimized for the MX FUEL™ Breaker.

features

  • Capacity up to 1-1/2" Chisels
  • Easy Attachment Clamp
  • Hose Clip Adapter for Milwaukee® 8960-20 8-Gallon Dust Extractor
  • OSHA TABLE 1 Compliant (With 8960-20)
  • Durable Hose
  • Boot designed for maximum visibility
Weight 2.27 LB
EAN or UPC 45242552016
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison