- 1-3/4" SDS MAX Rotary Hammer
description
- The Milwaukee 1-3/4 in. SDS-max rotary hammer has a powerful 15 Amp motor. This hammer delivers 8.1 ft-lbs of impact energy for the most demanding applications. The AUTOSTOP™ E-Clutch prevents over rotation of the tool in case of tool lock up. This feature gives the user a safer experience. The variable speed dial allows the user to set the optimal speed per application. With two modes: rotary hammer and hammer only, the user can drill large holes or do any chipping applications. When chipping, there is a lock-on button that allows the user to chip without constantly pulling the trigger. Finally, with advanced AVS (anti-vibration system), the user will feel much less vibration when using the tool.
features
- Powerful 15 Amp motor
- AUTOSTOP™E-Clutch for user protection
- Built to last in the toughest applications
- 8.1 Ft-lbs impact energy
- Variable speed dial
- Advanced AVS anti-vibration system
- 2 Mode: rotary hammer and hammer only
- Lock-on button
- 380 RPM
- 2,900 BPM
- 10 m/S² vibration
| Weight | 34.014 LB |
| EAN or UPC | 45242526437 |

