- SAW ABRASIVE CUT-OFF MACHINE 14
description
- Get industry-leading performance, durability and ease of use in a versatile cut-off machine that handles a wide variety of materials. With a powerful 15 amp, 4.0 maximum horsepower motor and speeds up to 3900 RPM, this abrasive cut-off machine allows for fast cutting of drywall track in bundles, angle iron, conduit, pipe, channels, tubing and rebar up to a 5 in. maximum capacity. With an adjustable fence, it can make 45° miter cuts quickly and accurately without flipping heavy material. Lightweight yet highly durable, this 14 in. cut-off machine travels easily to any jobsite. A large spindle lock button lets you make quick and easy blade changes, even when wearing gloves. A quick-adjust vise clamp lets you make fast adjustments when cutting materials of different sizes.
features
- Powerful 15 amp, 4.0 maximum horsepower Motor: Delivers maximum cutting performance in a wide variety of materials
- Large cutting capacity: provides versatility for a wide range of cutting applications, up to 5 in. pipe
- Durable light weight design: 40 lbs light weight design for portability without sacrificing durability
- Oversized wheel guards: provides added protection from debris
- 45 degree miter capacity with adjustable fence: allows for quick and accurate miter cuts without flipping heavy material
- Large spindle lock button provides quick and easy blade changes while wearing gloves or other protective gear
- Quick adjust vise clamp: allows clamp to be adjusted quickly when cutting different material sizes
- All ball bearing construction: delivers maximum durability
| Weight | 44.395 LB |
| EAN or UPC | 45242250455 |

