- SAW CIRC 10-1/4 15A
description
- The 6470-21, 10-1/4 in. circular saw is built with the power and capacity to handle the most extreme cutting applications. The powerful 15 amp, 5,200 RPM motor delivers maximum power for high performance cutting without bogging down under load. An aircraft aluminum shoe will not bend or warp in extreme cutting applications. The electric brake increases productivity by stopping the blade in seconds. These heavy duty features combined with the 3-13/16 in. depth of cut capacity and 60° bevel capacity make the 6470-21 the most popular 10-1/4 in. circular saw in the industry.
features
- Powerful 15 amp, 5,200 RPM motor – delivers maximum power for cutting without bogging down under load
- 3-13/16 in. depth of cut capacity – provides enough capacity to cut 4 in. material in a single pass
- 60° bevel capacity – provides maximum bevel capacity for cutting roof rafters, trusses and joists
- Electric brake - increases productivity by stopping the blade in seconds
- Aircraft aluminum shoe – will not bend or warp in extreme cutting applications
includes
- (1) 10-1/4" Circular Saw
- (1) Wood Cutting Blade
- (1) Rip Fence
- (1) Carrying Case
| Spindle Lock | Yes |
| Blade Location | Right |
| Voltage | 120 V |
| Horsepower | 3.1 hp |
| Blade Wrench Included | Yes - Loose |
| Width | 17 in |
| Cordless | No |
| Dust Port | No |
| Wattage | 2300 W |
| Warranty | 5 Years |
| Electric Motor Brake | Yes |
| Cut Depth @ 45° [Max] | 2.75 in |
| Amperage | 15 A |
| Dust Collection | No |
| Product Storage Included | Case |
| Height | 15.5 in |
| No Load RPM | 5200 rpm |
| Variable Speed | No |
| Overall Length | 13.5 in |
| Cord Length | 144 in |
| Blade Dia. | 10 1/4 in |
| Bevel Capacity | 60° |
| Includes | (1) 10-1/4" Circular Saw, (1) Wood Cutting Blade, (1) Rip Fence, (1) Carrying Case |
| Depth Adjustment | Yes |
| Integrated Work Light | Not Featured |
| Housing Material | Metal, Plastic |
| Bevel Stops | Yes |
| Arbor Size | 0.625 in |
| Saw Drive | Direct Drive |
| Main Handle Type | D-Ring |
| Cut Depth @ 90° [Max] | 3.8 in |
| Shoe Material | aluminum |
| Blade Material | Steel |
| Dust Blower | No |
| Standard | ETL, UL |
| Color | Red, Black, Gray |
| Blade Type | Wood Cutting Blade |
| Weight | 33.34 LB |
| EAN or UPC | 45242157433 |

