description
- Versatile performance on a broad range of power driving applications. Choose the corded screwdriver with the power and RPM to efficiently complete decking, drywall hanging, framing and other applications. The ramp-off depth locator provides easy, no-slip depth adjustments for consistent driving, while the ergonomic, tactile grip and two-finger trigger enhance your comfort and balance. The all-metal gear case and diaphragm are designed for high durability. Use the removable belt clip with bit storage for increased portability and convenience on the jobsite.
features
- Powerful 6.5 amp Motor: Delivers up to 2,500 RPM with variable-speed control and reverse
- Ramp-off depth locator: provides easy, no-slip depth adjustments
- All metal gear case and diaphragm with ball and roller bearings helps with longevity of the Milwaukee 6740-20
- Ergonomic grip and two-finger trigger: optimize user comfort and balance
- 10-ft. 2-wire fixed rubber cord: durable construction for longer tool life
| Weight | 4.19 LB |
| EAN or UPC | 45242057962 |

