description
- Designed for efficient fastening in steel building and HVAC applications. Popular with metal building and roofing contractors, this screwdriver delivers 2500 RPM and 140 in-lbs of torque for maximum driving power. The smooth action, 21-position clutch slips with minimum reaction force when the screw head reaches the selected torque. It features a self-locking, quick-change chuck for convenient accessory changes, and a comfortable grip. This balanced, lightweight tool makes it easy to join thin gauge to heavier gauge materials.
features
- Powerful 6.5 amp Motor: Delivers up to 2,500 RPM of driving power and 140 in-lbs of torque
- Smooth action, 21 position adjustable clutch - 0 to 140 in.-lbs
- Self-locking, push-in quick change 1/4 in. hex chuck for fast accessory changes
- Ergonomic grip and two-finger trigger: optimize user comfort and balance
- 10-ft. 2-wire fixed rubber cord: durable construction for longer tool life
| Weight | 4.955 LB |
| EAN or UPC | 45242058341 |

