Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Shears

6815

Shears
Item #103964866
Shears
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This fast cutting 14 gauge shear can handle the toughest jobs, you can even cut stainless steel up to 16 gauge. Scroll cuts are a snap with the easy to hold back handle design. Easily adjusted blades make for easy work adjustment. The 6815 shear will leave a smooth, burr free edge, ready to be finished. This is a handy tool for metal working, and can be used for any metal fabrication application.

features

  • High speed accurate cutting mechanism
  • Simple blade adjustment - no shims
  • Blade design eliminates jamming
  • Leaves edges smooth and burr free

includes

  • Allen wrench
  • Feeler gauge
  • Upper and lower blade
Weight 6.0 LB
EAN or UPC 45242059355
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison