Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Shear

6852-20

Shear
Item #102177228
  • Shear
Shear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shear

description

  • This new shear comes with a powerful 6.8 amp Milwaukee built motor. The ergonomic tactile grip is designed for more user comfort allowing you to make that straight cut when needed. The new lightweight, heavy-duty magnesium gear-case has been incorporated in the design for superior balance. The variable speed trigger (0-2500SPM) allows for smoother acceleration and performance when needed.

features

  • 6.8 amp Milwaukee motor, trigger speed control: 0 to 2500 RPM spindle speed
  • 360° swivel head
  • Ergonomic tactile grip for optimal user comfort
  • 10 ft. flexible durable runner cord
  • Heavy-duty magnesium gear case is lightweight for comfortable operation while using the Milwaukee 6852-20
Weight 5.12 LB
EAN or UPC 45242059430
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison