- 8 GALLON DUST EXTRACTOR
description
- The Milwaukee 8 Gallon dust extractor provides users with an OSHA-compliant solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153). An automatic filter cleaning mechanism helps maintain consistent airflow and suction at 148 CFM in tough dust-producing applications. The extractor’s two step filtration system includes a HEPA filter, which captures 99.97% of all particles greater than 0.3 microns for best in class filtration and safety. For added convenience, an on-board tool activated plug allows users to start and stop the vacuum with a power tool to increase productivity. The adapters included are compatible with all Milwaukee dust extraction accessories.
features
- Unique two step filtration system includes a HEPA filter, which captures 99.97% of all particles greater than 0.3 microns or greater
- On-board tool activated plug allows users to start and stop the vacuum with a power tool
- An automatic filter cleaning mechanism helps maintain consistent airflow in tough dust-producing applications
- OSHA-compliant solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153).
- Quiet operation: 69dB
- Suction control dial for performance control
- 13 ft. anti-static hose
- Large wheels, locking swivel casters for jobsite durability
- Water level float valve shuts off suction when tank is full
- 5 year limited warranty
| Weight | 49.0 LB |
| EAN or UPC | 45242020812 |

