Skip to content Skip to navigation menu
Axe

DRYAXE9-F

Axe
Item #111944532
  • 9 OZ. TITANIUM DRYWALL AXE 14.5" STRAIGHT POLY-FIBERGLASS HANDLE
Axe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 OZ. TITANIUM DRYWALL AXE 14.5" STRAIGHT POLY-FIBERGLASS HANDLE

description

  • The Stiletto DRYAXE9F is a 9 oz. Titanium milled face hammer with a 13 in. Curved poly/FG handle. The hammer has a drywall Axe design and Stiletto's signature magnetic nail starter. The DRYAXE9F has the comparable striking force of 24 oz. Steel hammer and is recommended for residential framing and remodeling. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With its long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.

features

  • 9 oz solid milled face titanium head
  • Ergonomic thumb divot in handle for increased control
  • Lightweight open blade design
  • Upgraded handle epoxy allows for up to 2x stronger bond between head and handle
  • New redesigned 13 in. fiberglass handle
  • Integrated rubber over molding increases grip and reduces arm fatigue
Weight 1.21 LB
EAN or UPC 45242312665
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison