- 12-IN METRIC PROFESSIONAL COMBINATI
description
- The Empire® 300 mm True Blue® combination square (E250M) has precision machined working surfaces and a head with rational dimensions for a quick check of common measurements. The square has the BLADE-LOCK™ self-aligning drawbolt allowing quick adjustments with a secure hold. The DUAL-PITCH™ True Blue® vial allows easy checks for level, one-, and two-degree slope. The 300 mm etched stainless steel blade will not fade over time and has high-visibility markings. The Combo square also has Onboard storage for a hardened scriber.
features
- BLADE-LOCK™ for fast adjustment and secure hold
- Precision machined working surfaces
- DUAL-PITCH™ Vial for checking 1 and 2 degree slope
- Rational head dimensions
- Cast zinc head
- Stainless steel blade
- Scriber
- High visibility markings
- Made in the USA with global materials
- Limited Lifetime Warranty
| Vials | Yes |
| Width | 5.25 in |
| Measuring Range | 0-300 mm |
| Color | Blue/Silver |
| Overall Length | 12 in |
| Material | Zinc/Stainless Steel |
| Graduation | 0.001 in |
| Weight | 0.75 LB |
| EAN or UPC | 15812112506 |

