- 6-IN METRIC POCKET SQUARE
description
- The Empire® 150 mm True Blue® combination square (E255M) has precision machined working surfaces and a head with rational dimensions for a quick check of common measurements. The square has the BLADE-LOCK™ self-aligning drawbolt allowing quick adjustments with a secure hold. The high-visibility e-Band™ vial allows easy level checks. The 150 mm etched stainless steel blade will not fade over time and has high-visibility markings. The Combo square also has Onboard storage for a hardened scriber.
features
- BLADE-LOCK™ for fast adjustment and secure hold
- Precision machined working surfaces
- e-Band™ Vial
- Rational head dimensions
- Cast zinc head
- Stainless steel blade
- Scriber
- High visibility markings
- Made in the USA with global materials
- Limited Lifetime Warranty
| Measuring Range | 0-150 mm |
| Color | Blue/Silver |
| Material | Zinc/Stainless Steel |
| Overall Length | 6 in |
| Graduation | 0.001 in |
| Width | 4.31 in |
| Vials | Yes |
| Weight | 0.32 LB |
| EAN or UPC | 15812255050 |

