- 16-IN COMBINATION SQUARE
description
- The Empire® 16 in. True Blue® combination square (E280) has precision machined working surfaces and a head with rational dimensions for a quick check of common measurements. The square has the BLADE-LOCK™ self-aligning drawbolt allowing quick adjustments with a secure hold. The DUAL-PITCH™ True Blue® vial allows for easy check for level, one-, and two-degree slope. The 16 in. etched stainless steel blade will not fade over time and has high-visibility markings. The Combo square also has Onboard storage for a hardened scriber.
features
- BLADE-LOCK™ for fast adjustment and secure hold
- Precision machined working surfaces
- DUAL-PITCH™ Vial for checking 1 and 2 degree slope
- Rational head dimensions
- Cast zinc head
- Stainless steel blade
- Scriber
- High visibility markings
- Made in the USA with global materials
- Limited Lifetime Warranty
| Color | Blue/Silver |
| Graduation | 0.001 in |
| Measuring Range | 0-16 in |
| Overall Length | 16 in |
| Width | 5.31 in |
| Material | Zinc/Stainless Steel |
| Vials | Yes |
| Weight | 0.81 LB |
| EAN or UPC | 15812502802 |

