- 98 PROFESSIONAL CUTTING GUIDE
description
- The Empire True Blue® cutting guide has 2 extruded aluminum guides with an easy-on connector plate for quick assembly and quick storage. This is best used with circular saws, routers, jig saws and utility knives to maximize accurate and safe cuts over eight feet. Includes a removable handle for added convenience.
features
- Aluminum guides rails
- Extendable to 98 in.
- 1 Year Limited Warranty
- Quick to assemble
- Lifetime warranty on manufacturer's defect
- Made in the USA
includes
- (2) 49" Guide Rails
- (1) Connecting Bar
- (2) Clamps
| Accessory Type | Cutting Guide |
| Size | 98 in |
| Overall Length | 98 in |
| Material | Aluminum |
| Includes | (2) 49" Guide Rails, (1) Connecting Bar, (2) Clamps |
| Weight | 3.69 LB |
| EAN or UPC | 15812059023 |

