- 0.025 in Blade Thickness
- 1.67 in Overall Length
- High Carbon Steel Material
description
- Imperial Blades' One Fit™ 2-1/2" Speartooth Fast Cut Wood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. The newly redesigned IBOA250 Speartooth is best for aggressive material removal and cuts up to 2X faster than the previous model. The coarse tooth design and wide blade body are ideal for cutting round/curved surfaces without slipping. Recommended applications are: Wood, PVC, Drywall and more. Popular projects include framing, cutting PVC and construction. Not designed for metal contact. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Wood, PVC, Drywall
- Up to 2X faster than previous model
- Speartooth's re-engineered coarse tooth design delivers exceptionally fast, aggressive cuts
- Extra-wide fan blade ideal for long and straight flush cuts with minimal deflection
- Popular projects – Framing and cutting PVC pipes
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- 2-1/2" (64mm) HCS
includes
- (1) One Fit 2-1/2" Speartooth Fast Cut Wood Blade
- (1) Adapter for Dremel & Bosch Tools
| Blade Cutting Material | High Carbon Steel |
| Color Coded | No |
| Includes | (1) One Fit 2-1/2" Speartooth Fast Cut Wood Blade, (1) Adapter for Dremel & Bosch Tools |
| Overall Length | 1.67 in |
| Material | High Carbon Steel |
| Case Included | No |
| Oscillating Blade Design | End Cut |
| Saw Blade Type | Oscillating Saw |
| Recommended Use | Wood, PVC, Drywall |
| Width | 2.5 in |
| Set/Individual | Individual |
| Blade Thickness | 0.025 in |
| Color | Black Oxide |
| Weight | 0.08 LB |
| EAN or UPC | 819846010186 |

