- Milwaukee 16" x 24" Framing Square
description
- The Milwaukee® 16 in. x 24 in. aluminum framing square is stronger than steel and is the most versatile framing square. It has a 50% thicker frame making it more durable than competitive steel squares. Scribe notches from 1 in. to 13 in. allow for easy ripping of lumber. High visibility laser etched markings make it easy to read. Angle finding helps with setting common angles of pipe.
features
- Reinforced frame
- Scribe notches from 1 in. to 13 in.
- High visibility laser etched markings
- Angle finding helps with setting common angles of pipe
- Common conversion tables
- 8th, 10th, 12th and 16th graduation marks
| Color | Red |
| Vials | No |
| Measuring Range | 0-24 in |
| Graduation | 1/8, 1/10, 1/12, 1/16 |
| Material | Anodized Aluminum |
| Width | 24 in |
| Overall Length | 16 in |
| Weight | 1.25 LB |
| EAN or UPC | 45242532698 |

