- Milwaukee 180mm Rafter Square
description
- The Milwaukee® 180 mm metric rafter square has a stronger frame and is the most versatile rafter square. It features scribe notches from 25 mm to 145 mm allowing for easy ripping of lumber. A 25 mm cutout helps prop pipe making it easier to cut on the job sites. A reinforced frame provides durability on the job site and high visibility laser etched markings make it easy to read.
features
- Scribe notches from 25mm - 145mm
- 25mm cutout props pipe
- High visibility laser etched markings
- 28.5mm heel
- Precision machined extruded aluminum
| Measuring Range | 0-180 mm |
| Overall Length | 7.25 in |
| Material | Extruded Aluminum |
| Color | Red |
| Vials | No |
| Graduation | 2 mm |
| Width | 7.25 in |
| Weight | 0.513 LB |
| EAN or UPC | 45242532674 |

