Skip to content Skip to navigation menu
Portable Pump

MXF211-0

Portable Pump
Item #121452708
  • MX FUEL™ Portable Pump Power Base
Portable Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MX FUEL™ Portable Pump Power Base

description

  • The MILWAUKEE® MX FUEL™ Portable Pump Power Base provides the MX FUEL™ Submersible Pump the power to pump anywhere without the need for a generator, specifically in confined spaces. The Portable Pump Power Base delivers the power and intelligence that gives the MX FUEL™ Submersible Pump the ability to operate in three unique pumping modes: Auto, High, & Low. Utilizing Auto-Mode, the MX FUEL™ 1HP 2” Submersible Pump automatically detects the water level, shutting the POWERSTATE™ Brushless Motor off with two inches of water remaining. The pump adjusts performance over time to match changing flow and optimizes run-time. Auto-Mode saves you time and protects the pump from running dry - reducing wear for a longer life. The Submersible Pump includes a wireless remote that notifies you of the status, reducing the need to supervise the pump. REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The integrated backpack harness allows one-person mobility for quick and easy setup on the jobsite. The Portable Pump Power Base is also ONE-KEY™ Compatible. You can track, manage, and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. The Portable Pump Power Base is compatible with all MX FUEL™ batteries giving you the hardest working and most reliable power equipment.

features

  • Requires MX FUEL™ Submersible Pump (Not included) and MX FUEL™ Battery Packs (Not Included) for use
  • Backpack harness and integrated carrying handle for easy transport
  • Remote Notifications: Pump & Battery Status, Pumping Modes
  • Backpack Harness & Remote Included
  • Remote Clips directly onto the MX FUEL Portable Pump Power Base for convenient storage
  • Remote Works up to 100 ft line of sight from the machine
  • 2-year equipment warranty
  • Fully compatible with the MX FUEL™ Equipment System
Weight 19.0 LB
EAN or UPC 45242770984
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison