- MX FUEL 14" Cut-Off Saw
description
- The MX FUEL™ 14 in. cut-off saw delivers the best 14 in. cut-off saw experience by providing full 14 in. cut capacity, fastest cuts from start to finish, and no gas headaches. Full 14 in. capacity gives you the ability to cut up to 5 in. depths in a large variety of materials and gives you the freedom to choose between 14 in. and 12 in. blades. The POWERSTATE™ brushless motor delivers the power to cut through a wide range of tough materials from concrete to rebar and ductile iron. The MX FUEL™ REDLITHIUM™ battery pack provides instant power with none of the gas headaches. This means fewer wearable parts, less noise and vibration, and zero emissions for a safer workspace indoors or outdoors. It is compatible with all MX FUEL™ REDLITHIUM™ batteries, the hardest working most reliable power for equipment. The push button activation eliminates the repetitive motions of a pull start and gives you the ability to cut materials faster from start to finish, reducing your downtime and allowing you to get jobs done faster. REDLINK Plus™ intelligence ensures optimal tool performance and provides overload protection to protect the machine and battery during the toughest applications. The MX FUEL™ 14 in. cut-off saw is ONE-KEY™ compatible: track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability.
features
- Full 14 in. cut capacity
- fastest cuts from start to finish
- No gas headaches
- Fully compatible with the MX FUEL™ equipment system
- Push button activation
- 5 in. cut depth
- No emissions
- No mixing gas & oil
- No engine maintenance
- Onboard water connection
- ONE-KEY™ Compatible
- 2 Year warranty
| Weight | 49.5 LB |
| EAN or UPC | 45242534029 |

