Skip to content Skip to navigation menu
Cut-Off Saw

MXF315-0

Cut-Off Saw
Item #120242004
  • MX FUEL™ 14" Cut-Off Saw w/ RAPIDSTOP™ Brake (Tool Only)
Cut-Off Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MX FUEL™ 14" Cut-Off Saw w/ RAPIDSTOP™ Brake (Tool Only)

description

  • The MILWAUKEE® MX FUEL™ 14" Cut-Off Saw w/ RAPIDSTOP™ Brake delivers 14” gas performance with no gas headaches. The POWERSTATE™ Brushless Motor delivers the power to cut tough materials like concrete, rebar, and ductile iron. It delivers instant power with a push-button start and eliminates the repetitive motions of a pull start, providing faster cutting from start to finish. No gas engine means fewer wearable parts, less noise and vibration, and zero emissions for a safer workplace indoors or outdoors. RAPIDSTOP™ Blade Break & Kickback Control provides enhanced safety by stopping the blade in three seconds during regular use and in cases of kickback. The saw includes a load light indicator that optimizes runtime and blade life, as well as an electric onboard water connection that releases water only when the trigger is released, reducing mess onsite. The REDLINK PLUS™ Intelligence ensures optimal tool performance and provides overload protection during tough applications. The Saw is ONE-KEY™ Compatible: Track, manage, and secure equipment from your mobile device or computer.

features

  • 14” gas performance, No gas headaches
  • 14 ft in concrete & 120 cuts in #5 rebar per charge
  • Push button activation
  • RAPIDSTOP™ Blade Brake & Kickback Control
  • Load light indicator
  • No emissions
  • No mixing gas and oil
  • No engine maintenance
  • Onboard electric water valve
  • Fully compatible with the MX FUEL Equipment system.
  • 2-year tool warranty
Weight 33.07 LB
EAN or UPC 45242849215
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison