Skip to content Skip to navigation menu
Cut-Off Saw

MXF315-2XC

Cut-Off Saw
Item #120242003
  • MX FUEL™ 14" Cut-Off Saw w/ RAPIDSTOP™ Brake Kit
Cut-Off Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MX FUEL™ 14" Cut-Off Saw w/ RAPIDSTOP™ Brake Kit

description

  • The MILWAUKEE® MX FUEL™ 14" Cut-Off Saw w/ RAPIDSTOP™ Brake delivers 14” gas performance with no gas headaches. The POWERSTATE™ Brushless Motor delivers the power to cut tough materials like concrete, rebar, and ductile iron. It delivers instant power with a push-button start and eliminates the repetitive motions of a pull start, providing faster cutting from start to finish. No gas engine means fewer wearable parts, less noise and vibration, and zero emissions for a safer workplace indoors or outdoors. RAPIDSTOP™ Blade Break & Kickback Control provides enhanced safety by stopping the blade in three seconds during regular use and in cases of kickback. With two (2) MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Batteries, it can cut 28 ft fully plunged in concrete or 240 cuts in #5 rebar. In just 45 minutes, you can charge an MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 to 100%. Both the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. The REDLINK PLUS™ Intelligence ensures optimal tool performance and provides overload protection during tough applications. The Saw is ONE-KEY™ Compatible: Track, manage, and secure equipment from your mobile device or computer. The saw includes a load light indicator that optimizes runtime and blade life, as well as an electric onboard water connection that releases water only when the trigger is released, reducing mess onsite.

features

  • 14” gas performance, No gas headaches
  • RAPIDSTOP™ Blade Brake & Kickback Control
  • 14 ft in concrete, 120 cuts in #5 rebar per charge
  • Push button start
  • Load light indicator
  • No emissions
  • No mixing gas and oil
  • No engine maintenance
  • Onboard electric water valve
  • Fully compatible with the MX FUEL Equipment system
  • 2-year tool & battery warranty
  • 45-minute charge time with the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 on the MX FUEL™ Super Charger
  • Both the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable, delivering high-speed cooling for less downtime
Weight 81.35 LB
EAN or UPC 45242754946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison