- MX FUEL™ 6" Green Concrete Saw Kit
description
- The MILWAUKEE® MX FUEL™ 6” Green Concrete Saw provides clean, consistent cuts with the power to cut 1-1/2” depth on a 6” blade, no gas headaches, and 160 ft of runtime per charge at max cut depth. The POWERSTATE™ Brushless Motor delivers the power to cut at a max depth of 1-1/2” on a 6” blade, maximizing productivity by eliminating the downtime of switching blade sizes. REDLINK PLUS™ Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MILWAUKEE® MX FUEL™ REDLITHIUM™ battery pack provides instant power with no gas headaches and requires no regular maintenance, producing less noise and zero emissions for a safer workspace indoors or outdoors. The MX FUEL™ 6” Green Concrete Saw is kitted with (2) MILWAUKEE® MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 batteries & a Super Charger. In just 45 minutes, you can charge an MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 to 100%. Both the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL™ batteries that have COOL-CYCLE™ capability. The MILWAUKEE® MX FUEL™ 6” Green Concrete Saw is ONE-KEY™ Compatible to track, manage and secure your equipment.
features
- Cut up to 1-1/2” depth on 6” blade
- No pull start, no emissions, no engine maintenance
- 160 ft per charge at max depth
- Lever on handlebars to raise and lower guide arm
- Blade depth adjustment for accurate cuts at varying depths
- Handlebar height adjustment for increased comfort
- ¾ speed mode to break in new blades
- Compatible with Husqvarna 6” Soff-Cut blades
- LED lights at blade level for increased visibility
- ONE-KEY™ compatible to track and manage
- 2-year equipment warranty & 2-year battery warranty
- Includes: (1) MX FUEL™ 6” Green Concrete Saw, (2) MX FUEL™ REDLITHIUM™ 8.0 Batteries, (1) MX FUEL™ Supercharger
- Fully compatible with the MX FUEL™ Equipment System
- 45 minute charge time with the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 on the MX FUEL™ Super Charger
- Both the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 Battery & MX FUEL™ Super Charger are COOL-CYCLE™ Capable, delivering high-speed cooling for less downtime
| Weight | 163.0 LB |
| EAN or UPC | 45242740994 |

