Skip to content Skip to navigation menu
Breaker

MXF368-1XC

Breaker
Item #117712524
  • MX FUELBREAKER W/ CART
Breaker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MX FUELBREAKER W/ CART

description

  • The MX FUEL™ breaker delivers a faster, safer, easier concrete demolition experience by being the most productive with the lowest vibration, lightest weight, and breaking over 2 tons per charge. The MX FUEL™ breaker is the most productive with the lowest vibration on the market, designed for the professional user delivering ultimate power, durability, and productivity. The POWERSTATE™ brushless motor delivers 50 ft-lbs of impact energy that meets and exceeds that of corded competition. The MX FUEL™ REDLITHIUM™ XC406 battery pack delivers unparalleled run time that can break a 40 ft trench that is 1 ft wide and 6 in. thick on one charge. The MX FUEL™ breaker is lightest in class, making it easier to maneuver and transport throughout the jobsite. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, over heating, and over discharge. It is compatible with all MX FUEL™ REDLITHIUM™ batteries, the hardest working most reliable power for equipment. The MX FUEL™ breaker is ONE-KEY™ compatible: track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability.

features

  • Most productive, lowest vibration
  • 50 ft-lbs of impact energy
  • Lightest weight, 2 tons per charge
  • Fully compatible with the MX FUEL™ equipment system
  • 50 Ft-lbs impact energy
  • 4.9 (m/s2) vibration
  • 1,250 BPM
  • Reinforced easy change tool holder that allows you to remove a buried bit
  • Integrated front carry handle
  • LED work lights
  • Ergonomic handles with soft rubber grip
  • Self lubricating striker design
  • Service indicator light
  • ONE-KEY™ compatible
  • 2 Year warranty
Weight 190.0 LB
EAN or UPC 45242537402
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison