Skip to content Skip to navigation menu
Nail Puller with Dimpler

TICLW-12

Nail Puller with Dimpler
Item #115582295
  • 8 OZ. 12" TITANIUM CLAWBAR NAIL PULLER WITH DIMPLER
Nail Puller with Dimpler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 OZ. 12" TITANIUM CLAWBAR NAIL PULLER WITH DIMPLER

description

  • The Stiletto titanium Dimpler® nail puller is a 11.5 in. solid titanium framing nail puller with a Dimpler® feature. This nail puller has titanium strength, yet is lightweight in the hand and pouch. The patented Dimpler® feature makes pulling nails cleaner and easier. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.

features

  • 8.5 oz solid titanium bar with open truss design
  • Patented nail removal feature makes a round impression around the nail head to allow the claws to easily slip under the nail head, thereby reducing damage to your material
  • Strike plate outlasts steel bars 3X longer - doesn't spall, crack and mushroom like steel bars
  • Two durable framing claws ends - tips outlast steel
  • Very strong, very comfortable trussed bar design
  • .400 in. Dia Dimpler®
Weight 0.55 LB
EAN or UPC 662560130001
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison