Skip to content Skip to navigation menu
Trim Bar and Trim Puller

TRIMBAR5

Trim Bar and Trim Puller
Item #114180707
  • 5OZ TITANIUM TRIM AND NAIL PULLER
Trim Bar and Trim Puller
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5OZ TITANIUM TRIM AND NAIL PULLER

description

  • Our Stiletto TrimBar 5 is a 8.5 in. solid titanium trim pry bar nail and moulding puller. The TrimBar 5 has titanium strength, yet is lightweight in the hand & pouch. It features a wide curved moulding puller tip that removes trim cleanly and easily. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.

features

  • 5.4 oz solid titanium bar with lightweight open truss design
  • Japanese style trim puller- wide tip for easy trim removal
  • 1-7/8 in. wide curved moulding puller tip removes trim cleanly and easily
  • Strike plate outlasts steel bars 3X longer - doesn't spall, crack and mushroom like steel bars
  • Two durable finish nail pullers
Weight 0.44 LB
EAN or UPC 662560230039
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison