- Intake Filter Element
- Polyester
- 3" ID x 4 3/8" OD x 4 3/4" High
features
- Continuous temperature: -15 °F to 220 °F ( -26 °C to 104 °C)
- Filter change out differential: 10" to 15" H2O above initial delta P
- Less maintenance
- More durable than paper media
- Moisture-resistant
- Handles hot air and oil mist from unload cycle of reciprocating/piston compressor
- Reinforced with epoxy coated steel wire on both sides of cloth
- Washable - luke warm water and mild detergent
- Dust loading capacity is increased
- 40% to 50% with polyurethane prefilter
- Optimal sealing surface and design
- 99%+ removal efficiency standard to 5 micron
| Accessory Type | Filter Service Kit |
| Height | 4 3/4 in |
| Manufacturer Name | Solberg Manufacturing Inc |
| Element Material | Polyester |
| Outside Dia. | 4.375 in |
| Inside Dia. | 3 in |
| Weight | 0.0 LB |

