- Ratchet Tie-Down Strap
- 2" x 27'
- Double J-Hooks
- 10,000 Capacity
| End Type | Double-J Hooks |
| Length | 27 ft |
| Load Capacity [Max] | 10000 lbs |
| Manufacturer Name | Keeper® |
| Weight | 0.0 LB |
| End Type | Double-J Hooks |
| Length | 27 ft |
| Load Capacity [Max] | 10000 lbs |
| Manufacturer Name | Keeper® |
| Weight | 0.0 LB |