- Single-Sided Type
- 4 ft Size
features
- HolsterTop® with Lock-In System secures tools to increase productivity
- Back-up plates reinforce all top connectors
- Braces on top and bottom step
- Double riveted slip-resistant Traction-Tred® steps
- Full set of rear horizontals spaced one per foot
- Heavy duty internal spreaders
- Oversized, molded Proguard Boot™ provides firm slip-resistant footing and protect fiberglass rail
- Optional manual pail shelf kit, model no. PK76-9 or automatic closing pail shelf kit model no. PK76-3
| Color | Yellow |
| Approximate Spread | 28.88 in |
| Size | 4 ft |
| Type | Single-Sided |
| Material | Fiberglass |
| Weight | 0.0 KG |

