- Ladder
- Fiberglass
- 4' Height
- Extra Heavy-Duty
- Spread 29"
features
- HolsterTop® is now ToolLasso® ready
- Back-up plates reinforce all top connectors
- Shoulder bolt and nut on top hinge
- Four rivets attach top to each front rail
- All steps and two rear horizontals are knee-braced
- Double riveted, slip-resistant Traction-Tred® steps
- Heavy-duty internal spreaders
- Full set of rear horizontals spaced one per foot
- Shoe pads riveted to the EDGE® – molded brace and foot pad combination provides enhanced bracing strength and increased protection against damage
- Every rivet backed up by metal plate or washer to protect rails
| Approximate Spread | 29 in |
| Material | Fiberglass |
| Manufacturer Name | New Werner Holding Co., Inc. |
| Type | Extra Heavy-Duty |
| Overall Height | 4 ft |
| Size | 4 ft |
| Weight | 0.0 LB |

