- Poly-Cover Plastic Sheet
- Clear
- 20' Wide x 100' Long
- 6 mil Thick
| Color | Clear |
| Thickness | 6 mil |
| Length | 100 ft |
| Material | Plastic |
| Manufacturer Name | American Moving Supplies, Inc. |
| Weight | 0.0 LB |
| Color | Clear |
| Thickness | 6 mil |
| Length | 100 ft |
| Material | Plastic |
| Manufacturer Name | American Moving Supplies, Inc. |
| Weight | 0.0 LB |