- 20 ft Length
| Length | 20 ft |
| Trade Size | 3/8 in |
| Grade | 80 |
| Material | Alloy Steel |
| Finish | Self Colored |
| Type | Welded |
| Working Load Limit | 7,100 LBS |
| Weight | 0.0 KG |
| Length | 20 ft |
| Trade Size | 3/8 in |
| Grade | 80 |
| Material | Alloy Steel |
| Finish | Self Colored |
| Type | Welded |
| Working Load Limit | 7,100 LBS |
| Weight | 0.0 KG |