- Podium Type
- 6 ft Size
features
- Same reach height as a 6ft Stepladder
- 4X Work Zone to reach all directions
- Extra-large platform for long standing comfort
- LOCKTOP™ extended guardrail securely wraps around work zone and holds an arsenal of tools
- EDGE360® includes an integrated rail shield, EDGE bracing and oversized foot pads
- 300lb Load Capacity, Type IA Duty Rating
- Double riveted slip-resistant Traction-Tred® steps
- Back-up plates reinforce all top connectors
- Full set of rear horizontals spaced one per foot
- All steps and two rear horizontals are knee-braced
| Platform Width | 16 in |
| Size | 6 ft |
| Platform Depth | 19 1/2 in |
| Material | Fiberglass |
| No. of Steps | 4 |
| Type | Podium |
| Approximate Spread | 43.6 in |
| Color | Orange |
| Weight | 0.0 KG |

