- Single-Sided Type
- 6 ft Size
features
- HolsterTop® with Lock-In System secures tools to increase productivity
- Sturdy paint can hanger on back side of top
- Braces on top step and top horizontal
- External Pinch-Proof™ spreaders
- Slip-resistant Traction-Tred® steps
- EDGE® molded brace and foot pad combination provides enhanced bracing strength and increased protection against damage
- Slip-resistant foot pads
- Sturdy pail shelf with rag rack holds gallon paint can (5900S series only)
- Optional manual pail shelf kit, model no. PK76-9
| Material | Fiberglass |
| Size | 6 ft |
| Approximate Spread | 41.88 in |
| Color | Green |
| Type | Single-Sided |
| No. of Steps | 6 |
| Weight | 0.0 KG |

