- 4 1/2 in Diameter
- 0.0781 in Thickness
features
- Aluminum Oxide, Contaminant Free For Stainless Steel And Other Ferrous Metals.
- Extremely Long Wheel Life, And Fast Cut.
| Diameter | 4 1/2 in |
| Thickness | 0.0781 in |
| Bore | 7/8 in |
| Weight | 0.0 KG |
| Diameter | 4 1/2 in |
| Thickness | 0.0781 in |
| Bore | 7/8 in |
| Weight | 0.0 KG |