- Single-Sided Type
- 5 ft Size
features
- HolsterTop® with Lock-In System secures tools to increase productivity
- Shoulder bolt and nut on top hinge
- Double riveted slip-resistant Traction-Tred® steps
- Back-up plates reinforce all top connectors
- Heavy duty internal spreaders
- Full set of rear horizontals spaced one per foot
- All steps and top rear horizontal are knee-braced
- Slip-resistant foot pads attached to the EDGE® structure
- Every rivet backed up by metal, metal plates or washers to protect rails
- Optional manual pail shelf kit, model no. PK76-9 or automatic closing pail shelf kit model no. 76-2
| Type | Single-Sided |
| Approximate Spread | 35.13 in |
| No. of Steps | 5 |
| Size | 5 ft |
| Material | Fiberglass |
| Color | Orange |
| Weight | 0.0 KG |

