- Single Section Type
- 14 ft Size
features
- Exclusive Alflo® rung joint means Twist-Proof® performance
- 1.75 in slip-resistant Traction-Tred® round rungs
- Plate and rung assembly are riveted at four points to each side rail to allow for rung replacement
- Rugged, heavy duty extruded rung locks are spring loaded to operate smoothly
- Pre-pierced holes for easy field installation of accessories
- Durable rail shield and shoe bracket protects rail from damage
- Dual action feet with slip-resistant pad and spur plate for use on hard or penetrable surfaces
- Mar-resistant molded end caps
- Ideal for utility and telecommunication industries
- Shoe with slip-resistant pad and spur plate
| No. of Steps | 14 |
| Material | Fiberglass |
| No. of Sections | 1 |
| Size | 14 ft |
| Type | Single Section |
| Color | Yellow |
| Weight | 0.0 KG |

