- Single-Sided Type
- 12 ft Size
features
- Extra heavy duty aluminum HolsterTop® with thick side plates
- Back-up plates reinforce all top connectors
- Shoulder bolt and lock nut on top hinge
- 4 solid aluminum rivets attach top to each front rail
- Slip-resistant Traction-Tred® steps are double riveted and have extra wide knee braces
- Full set of rear horizontals are knee braced and spaced one per foot
- Extra heavy duty internal aluminum spreaders
- Aluminum external rail shield helps protect against abrasion damage
- GLAS*MARK® Violator stripes on rails allow ladder to be more visible
- Slip-resistant foot pads attached to the EDGE® structure
- EDGE® bracing system helps to decrease damage to rail
- Every rivet backed up by metal, metal plates or washers to protect rails
- Optional manual pail shelf kit, model no. PK76-9 or automatic closing pail shelf kit model no. 76-2
| Material | Fiberglass |
| Size | 12 ft |
| Type | Single-Sided |
| Color | Orange |
| Approximate Spread | 79.88 in |
| Weight | 0.0 LB |

