- Specialty Type
- 16 ft Size
features
- All Fiberglass rungs and rails ideal for harsh environments
- Unique box-beam rails are connected with a fiberglass rung
- Rail and rung are connected with reinforced nylon plugs that interlock the entire system
- Thick rubber treads and convenient spur plates provide a solid foundation
- Spring-assisted mechanism has polymer flippers for longer life and a quiet sliding action over the rungs
- Two heavy duty guide brackets are secured to the top of the base section
- Protective molded endcaps mounted at the top of the ladder
- Heavy duty shoe with slip-resistant tread and spur plate
| Size | 16 ft |
| Color | Yellow |
| Type | Specialty |
| No. of Sections | 2 |
| Material | Fiberglass |
| Weight | 0.0 KG |

