- Multi Section Type
- 20 ft Size
features
- Factory installed LeveLok® Leveler enables ladder to adapt to uneven terrain
- With simple foot action, Leveler extends up to 10 in in 3/16 in increments
- Exclusive Alflo® rung joint means Twist-Proof® performance
- 1.63 in slip-resistant Traction-Tred® D-rungs
- Plate and rung assembly are riveted at four points to each side rail to allow for rung replacement
- Interlocking side rails with nylon coated internal rail guides on bottom of fly section increase ease of operation
- External guides at top of base section securely interlock rails
- Rugged gravity spring locks operate smoothly
- Base and fly separate easily to use base section as single ladder
- Rugged, heavy duty extruded rung locks are spring loaded to operate smoothly
- Pre-pierced holes for easy field installation of accessories
- Dual action feet with slip-resistant pad and spur plate for use on hard or penetrable surfaces
- Mar-resistant molded end caps
- Ideal for utility and telecommunication industries
- LeveLok® is a registered trademark of the LeveLok Corporation.
| Size | 20 ft |
| Color | Yellow |
| Type | Multi Section |
| Material | Fiberglass |
| No. of Sections | 2 |
| Weight | 0.0 KG |

