- Multi Section Type
- 24 ft Size
features
- Exclusive Alflo® rung joint means Twist-Proof® performance
- 1.63 in slip-resistant Traction-Tred® D-rungs
- Plate and rung assembly are riveted at four points to each side rail to allow for rung replacement
- Smooth operating pulley with polypropylene rope
- Interlocking side rails with nylon coated internal rail guides on bottom of fly section increase ease of operation
- External guides at top of base section securely interlock rails
- Base and fly separate easily to use base section as single ladder
- Slip-resistant Traction-Tred® D-rungs
- Rugged, heavy duty extruded rung locks are spring loaded to operate smoothly
- Pre-pierced holes for easy field installation of accessories
- Durable rail shield and shoe bracket protects rail from damage
- Dual action feet with slip-resistant pad and spur plate for use on hard or penetrable surfaces
- Mar-resistant molded end caps
- Ideal for utility and telecommunication industries
| Material | Fiberglass |
| Type | Multi Section |
| Size | 24 ft |
| No. of Sections | 2 |
| Color | Yellow |
| Weight | 0.0 KG |

