- Twin Step Ladder Type
- 8 ft Size
features
- High performance dual HolsterTop® paint and tool holder
- 4 rivets attach top to each rail
- Double riveted slip-resistant Traction-Tred® steps
- Heavy duty internal spreaders
- All steps are knee-braced
- EDGE® molded brace and foot pad combination provides enhanced bracing strength and increased protection against damage
- Slip-resistant foot pads attached to the EDGE® structure
- *Energy Diffusing Geometry
- Every rivet backed up by metal, metal plates or washers to protect rails
- Design for one or two-person jobs
- Maximum load per side, including person and materials, shall not exceed duty rating of ladder
| Size | 8 ft |
| Approximate Spread | 64.13 in |
| Material | Fiberglass |
| Type | Twin Step Ladder |
| Color | Orange |
| Weight | 0.0 KG |

