- Twin Step Ladder Type
- 14 ft Size
features
- Heavy gauge aluminum extruded top with thick side plates
- Back-up aluminum plates reinforce all top connectors
- Shoulder bolt and lock nut on top hinge
- 4 solid aluminum rivets attach top to each rail
- Slip-resistant Traction-Tred® steps are double riveted and knee-braced
- Extra heavy duty internal aluminum spreaders
- Rubber step bumpers to resist damage
- EDGE® bracing system helps to decrease damage to rail
- GLAS*MARK® Violator stripes on rails allow ladder to be more visible
- Aluminum external rail shield helps protect against abrasion damage
- Shoe pads riveted to the EDGE® structure
- Every rivet backed up by metal, metal plates or washer to protect rails
- Design for one or two-person jobs
- Maximum load per side, including person and materials, shall not exceed duty rating of ladder
| Material | Fiberglass |
| Approximate Spread | 106 1/4 in |
| Color | Orange |
| Size | 14 ft |
| Type | Twin Step Ladder |
| Weight | 0.0 LB |

