- SPC Connecting Cable
- 1 m
features
- With data out switch
- Works with USB Input Tool
| Size (text) | 1 m (40 in) |
| Type | Micrometer |
| Cable Length | 1 m |
| Used With | IP65 Micrometers |
| Weight | 0.1 LB |
| EAN or UPC | 603908388579 |
| Size (text) | 1 m (40 in) |
| Type | Micrometer |
| Cable Length | 1 m |
| Used With | IP65 Micrometers |
| Weight | 0.1 LB |
| EAN or UPC | 603908388579 |